Non Conductive Tube
Mfr # T1167-06SBL-06FJSS-06FJSS-72"
Zoro # G912010927
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Standards
SAE100R14
Hose ID
5/16 in
Vacuum Rating
28 inHg
Hose Fitting Size B
3/8 in
Hose Fitting Type B
FJIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1167-06SBL-06FJSS-06FJSS-72"
Zoro #
G912010927
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
3/8 in
Hose Length
6 ft
Hose Fitting Size A
3/8 in
Hose Dash Size
6
Details
Item
Non Conductive Tube
Standards
SAE100R14
Hose ID
5/16 in
Vacuum Rating
28 inHg
Hose Fitting Type B
FJIC
Hose Cover Material
304 Stainless Steel
Hose Fitting Type A
FJIC
Hose Color
Blue
Hose Fitting Material A
304 Stainless Steel
Hose Conductivity
Non-Conductive
Maximum Working Pressure @ 70F
2,500 psi
Interior Texture
Smooth
Hose Tube Material
PTFE
Description
Non Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.