Zoro Homepage

Non-Perforated Clamp, 9mm W, 12 mm ID, PK10

  • Mfr # 533040022071

  • Zoro # G308391371


product price: $12.19
/pk 10, $1.22/ea

Key Features

Type
Worm Gear Clamp
Screw Material
Stainless Steel
Drive Type
Slotted Hex
Band Material Grade
304
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040022071
Zoro #
G308391371
UPC #
-
Country of Origin
Mexico

Dimensions

Band Thickness
0.024 in
Band Width
9 mm
Clamp Maximum Inside Diameter
22 mm
Clamp Minimum Inside Diameter
12 mm
For Maximum Outside Diameter
22 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Screw Material
Stainless Steel
Drive Type
Slotted Hex
Band Material Grade
304
Band Material
Stainless Steel
Installation Torque
18 in-lb
Fastener Housing Material
304 Stainless Steel
Band Type
Embossed
Maximum Operating Temperature
500 Degrees F
Grade
Marine
SAE Number
22
Clamp Type
Worm Gear Clamp
System of Measurement
Metric
Screw Material Grade
304

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 22 mm, Clamp Minimum Inside Diameter 12 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 22 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 22, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.