Non-Perforated Clamp, 9mm W, 50 mm ID, PK10
Mfr # 533040070071
Zoro # G508391362
product price: $14.59
/pk 10, $1.46/eaKey Features
Type
Worm Gear Clamp
Clamp Maximum Inside Diameter
70 mm
SAE Number
70
Band Type
Embossed
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533040070071
Zoro #
G508391362
UPC #
-
Country of Origin
Mexico
Dimensions
Clamp Maximum Inside Diameter
70 mm
Band Thickness
0.024 in
Clamp Minimum Inside Diameter
50 mm
Band Width
9 mm
For Maximum Outside Diameter
70 mm
Details
Item
Non-Perforated Clamp
Type
Worm Gear Clamp
SAE Number
70
Band Type
Embossed
System of Measurement
Metric
Screw Material
Stainless Steel
Band Material Grade
304
Grade
Marine
Screw Material Grade
304
Clamp Type
Worm Gear Clamp
Drive Type
Slotted Hex
Installation Torque
27 in-lb
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
304 Stainless Steel
Band Material
Stainless Steel
Description
Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 70 mm, Clamp Minimum Inside Diameter 50 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 70 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 70, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.