Zoro Homepage

Non-Perforated Clamp, 9mm W, 8 mm ID, PK10

  • Mfr # 533040012071

  • Zoro # G708391377


product price: $11.89
/pk 10, $1.19/ea

Key Features

Type
Worm Gear Clamp
Band Material Grade
304
Clamp Minimum Inside Diameter
8 mm
Screw Material
Stainless Steel
Clamp Maximum Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040012071
Zoro #
G708391377
UPC #
-
Country of Origin
China

Dimensions

Clamp Minimum Inside Diameter
8 mm
Clamp Maximum Inside Diameter
12 mm
Band Thickness
0.024 in
For Maximum Outside Diameter
12 mm
Band Width
9 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Band Material Grade
304
Screw Material
Stainless Steel
Clamp Type
Worm Gear Clamp
Grade
Marine
SAE Number
12
Maximum Operating Temperature
500 Degrees F
Drive Type
Slotted Hex
Band Type
Embossed
Band Material
Stainless Steel
System of Measurement
Metric
Installation Torque
18 in-lb
Screw Material Grade
304
Fastener Housing Material
304 Stainless Steel

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 12 mm, Clamp Minimum Inside Diameter 8 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 12 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.