Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Nonspike Flare Case, 14-1/2 In.H
Mfr # 95-07-003
Zoro # G3259532
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Includes Screw-On Cap
- Length 18 in
- Diameter 4"
Product Information
- Brand Zoro Select
- MFR # 95-07-003
- Zoro # G3259532
- UPC # 737415000508
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 18 in |
Diameter | 4" |
Width | 8 in |
Depth | 5 in |
Details
Description
Nonspike Flare Case, Product Type Incendiary Flare Storage Case, For Use With Product Type Road Flares, Holds 12 Flares, Color Red, Compatible with Brand Cortina, Depth 5 in, Length 18 in, Material Polypropylene, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- MSA SAFETY Cartridge, Threaded, OV, CL, SD, CD, HC, Yellow, 10 PK, NIOSH (464046)
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- CONDOR Full Body Harness, L, Polyester (61DD45)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange (3YWZ1)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- Zoro Select Traffic Safety