Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Nonspike Flares, 10-1/2 in. L, 20 min, PK72
Mfr # 95-07-41G
Zoro # G2089127
original price:
$241.79
4% off
new price: $229.99
/pk 72, $3.19/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cardboard
- Includes Handle
- Length 10 1/2 in
- Diameter 1 in
Product Information
- Brand Zoro Select
- MFR # 95-07-41G
- Zoro # G2089127
- Country of Origin Taiwan, Province of China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 10 1/2 in |
Diameter | 1 in |
Details
Description
Road Flare, Burn Duration 20 min, Flare Stand Included No Stand, Length 10 1/2 in, Shell Material Wood/Sawdust/Flour, Shell Color Red, Includes Handle, Diameter 1 in, Burn Color Red, Product Type Incendiary Flare, Standards UL Listed, Package Quantity 72
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS16)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Engineer Reflective, 24 in HxW, Pole Mounted, 81 in Handle (03-822P)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818L)
- Zoro Select Flags, Flares, Paddles, and Triangles