Not Graded, 1/4"-20 Hex Head Cap Screw, Plain PEEK, 1-5/8 in L, 10 PK
Mfr # PK1420-158HH-01
Zoro # G5637532
product price: $44.15
/pk 10, $4.42/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
3/8 in
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1420-158HH-01
Zoro #
G5637532
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1-5/8 in
Head Width
3/8 in
Head Height
3/16 in
Min. Thread Length
1 5/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Proof Load
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Tensile Strength
26,800 psi
Rockwell Hardness
D87.5
Thread Type
UNC (Coarse)
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.6.3
Fastener Industry Standards
ANSI/ASME B18.6.3
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 5/8 in, Head Height 3/16 in, Head Width 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.