Shop ZORO SELECT

Not Graded, 1/4"-20 Standard Flange Bolt, Plain Stainless Steel, 1/2 in L, 10 PK

  • Mfr # 1-SFH-25C-50

  • Zoro # G712471706

CAD Available

product price:  $2.95
/pk 10, $0.30/ea

Key Features

Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-SFH-25C-50
Zoro #
G712471706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
3/8 in
Drive Size
3/8 in
Flange Diameter
9/16 in
Overall Length
1/2 in
Head Height
9/32 in
Screw Size
1/4 in
Minimum Thread Length
1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Flange Bolt
Thread Type
Coarse
Type
Flange Bolts
Pack Size
Small Pack
Dimensional Standards
IFI-111
Material Quality Standards
ASTM F593
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Tensile Strength
85 ksi
Drive Type
External Hex
Head Type
Hex Flange
Includes Washer
No
For Use in Systems
General Purpose Threaded Fasteners

Description

Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 3/8 in, Fastener Length 1/2 in, Finish Plain, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 1/4 In.-20, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.