Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 325 PK
Mfr # B51000.031.0275
Zoro # G5601779
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-3/4 in
- Head Width 1/2 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # B51000.031.0275
- Zoro # G5601779
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-3/4 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/16"-18 |
Details
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 325
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- DISCO Zinc Plated Fender Washers 3/8X1-1/4" 1, Fits Bolt Size 3/8" Zinc Plated Finish (11991PK)
- STINGER Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000 (135091)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38430.030.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U51010.037.0225)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04110.025.0100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.050.0400)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- ZORO SELECT Grade 5, 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 6 1/2 in L, 10 PK (U01200.025.0650)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00731)
- Zoro Select Hex Head Cap Screws