Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 5/16"-18 Vented Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L

  • Mfr # 31-VH-31C-150

  • Zoro # G512471104


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
13/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-VH-31C-150
Zoro #
G512471104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
13/64 in
Overall Length
1 1/2 in
Head Height
1/2 in
Drive Size
1/2 in
Min. Thread Length
7/8 in
Vent Hole Diameter
0.078125 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Vented Hex Head Cap Screw
REACH Compliant
Yes
Resistance Properties
Corrosion-Resistant
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM-193; ASTM-194
Manufacturer Location
Globally Sourced
Thread Fit
2A
Tensile Strength
70 ksi
For Use in Systems
Vacuum
Includes Nut
No
Thread Type
Coarse
Removable
Yes
RoHS Compliant
Yes

Description

Vented Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.