CAD
Not Graded, M6-1.00 Serrated Flange Bolt, Plain Stainless Steel, 20 mm L, 10 PK
- Mfr # 31-MFH-6-20
- Zoro # G612471967
CAD Available
product price:Â
$
3.19
/pk of 10, $0.32/ea
Sold in multiples of 4Â pks for
$12.76
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M6x1.00
Head Width
10 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MFH-6-20
- Zoro #
- G612471967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Metric
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Type
- Flange Bolts
- Material Quality Standards
- ASTM F593
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Tensile Strength
- 101,526.39 psi
- Dimensional Standards
- DIN 6921
- Resistance Properties
- Corrosion-Resistant
- Thread Pitch
- 1 mm
- Head Type
- Hex Flange
- For Use in Systems
- General Purpose Threaded Fasteners
- Includes Washer
- No
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 20 mm
- Head Width
- 10 mm
- Screw Size
- M6
- Flange Diameter
- 14.2 mm
- Drive Size
- 10 mm
- Minimum Thread Length
- 20 mm
- Head Height
- 6.6 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 20 mm, Finish Plain, Flange Diameter 14.2 mm, Flange Type Serrated, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M6x1.00, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.