NSF Clear PVC Tubing -1/2" ID x 5/8, 3A

  • Mfr # ZUSA-HT-2258

  • Zoro # G4427405


product price: $11.99
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2258
Zoro #
G4427405
UPC #
193005374242
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
3/4 in
Outside Diameter
5/8 in
Bend Radius
3/4 in
Inside Diameter
1/2 in
Overall Length
10 ft

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Color
Clear
Standards
3-A 20-27, FDA
Temp. Range
-40 Degrees to 140 Degrees F
Flexibility
Semi-Flexible
Durometer
65A
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Autoclavable
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Fuel, Lubricant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Jacket Color
No Jacket
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Maximum Operating Pressure
20 psi
Clarity
Clear
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.