Zoro Homepage

NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller

  • Mfr # P21S-UY060R-14-001

  • Zoro # G7278831


product price: $38.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UY060R-14-001
Zoro #
G7278831
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
5 in
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Red
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-UY-060x020/050R
Features
Floor Protective
Thread Guards
No
Extended Lead
No
Wheel Color
Yellow
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Cast Iron
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
ESD Conductive
No
Series
P21 Series
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity
1200 lb
Tread
Standard
Tread Color
Yellow
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
1,200 lb
Compatible With
P-UY-060X020/050R
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.