Zoro Homepage

NSF-Listed Plate Caster, 1250 lb. Ld Rating, Ball

  • Mfr # P21S-NMB080K-14

  • Zoro # G7278579


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-NMB080K-14
Zoro #
G7278579
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-5/8 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Bolt Hole Spacing - Length
2.625 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Features
Push/Pull Force Reduction
Frame Finish
Zinc Plated
Caster Brake Included
No
Extended Lead
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Color
Black
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-NMB-080X020/050K
Standards
RoHS, ICWM, NSF
Thread Guards
No
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Tread Color
Black
Tread
Standard
Accessories
Optional: P-DL21-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Load Capacity
1250 lb
ESD Conductive
No
Compatible With
P-NMB-080X020/050K
Load Capacity - Maximum
1,250 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.