Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin

  • Mfr # P12S-PB050D-12

  • Zoro # G7278597


product price: $18.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB050D-12
Zoro #
G7278597
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 in
Overall Height
6-3/16in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
For Axle Dia.
3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PB-050x013/038D
Wheel Color
Black
Thread Guards
No
Caster Brake Included
No
Features
Chemical and Mechanical Lock of Tread to the Core
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range Available
Yes
Extended Lead
No
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Hard
Series
P12 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Black
Load Capacity
300 lb
Tread
Standard
Load Capacity - Maximum
300 lb
Compatible With
P-PB-050X013/038D
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Maintenance Free
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot
Operating Temperature Range
-20 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.