Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller

  • Mfr # P21S-PRP040R-14-TB

  • Zoro # G7279260


product price: $44.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP040R-14-TB
Zoro #
G7279260
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Swivel Radius
3-3/8 in
Overall Wheel Width
2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polypropylene
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Series
P21 Series
Standards
RoHS, ICWM, NSF
Load Capacity
300 lb
Application
Retail, Industrial, Commercial
Wheel Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes
Total-Lock
Caster Temp. Range Available
Yes
Extended Lead
No
Tread Color
Gray
ESD Conductive
No
Features
Floor Protective, Noise Reduction
Replacement Wheel
Mfr. No. P-RP-040x020/050R
Caster Brake Included
Yes
Thread Guards
No
Tread
Standard
Load Capacity - Maximum
300 lb
Compatible With
P-RP-040X020/050R
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Brake Location
Rear
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.