Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid

  • Mfr # P12R-PB060B-P3

  • Zoro # G1204093


product price: $19.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-PB060B-P3
Zoro #
G1204093
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/4in
Bolt Hole Spacing - Length
2.625 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 3/8 in
Mounting Plate Width
3 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Standards
RoHS, ICWM, NSF
Wheel Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Thread Guards
No
Replacement Wheel
Mfr. No. P-PB-060x013/038B
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees To 180 Degrees F
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Series
P12 Series
Load Capacity
300 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Color
Black
Load Capacity - Maximum
325 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.