Nylon Insert Lock Nut, M24-1.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK
Mfr # NLX580240Z-010P
Zoro # G411169355
product price:Â $28.59
/pk 10, $2.86/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLX580240Z-010P
Zoro #
G411169355
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M24-1.50
Hex Height
24 mm
Hex Width
36 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Material Quality Standards
DIN 267-4
Thread Pitch
1.5 mm
Dimensional Standards
DIN 985
Insert Material
Nylon
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M24x1.50, Hex Width 36 mm, Hex Height 24 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1.5 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.