Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, M33-3.50, Steel, Class 8, Zinc Plated, 33 mm Ht, 2 PK

  • Mfr # M12348.330.0001

  • Zoro # G2861008


product price: $16.49
/pk 2, $8.25/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12348.330.0001
Zoro #
G2861008
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Hex Height
33 mm
Hex Width
50 mm
Width Across Flats
50.0 mm
Dia./Thread Size
M33-3.50
Nut Height
33.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
30
Fastener Thread Type
Metric
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Type
Nylon Insert Lock Nut
Material Grade
Class 8
Fastener Finish
Zinc
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
D985

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M33x3.50, Hex Width 50 mm, Hex Height 33 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.