Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-8-25
- Zoro # G024951460
product price:Â
$
19.29
/pk of 10, $1.93/ea
Key Features
Head Diameter
13 mm
Head Height
8 mm
Special Features
Threadlocking
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-MPS-8-25
- Zoro #
- G024951460
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 13 mm
- Head Height
- 8 mm
- Fastener Length
- 25 mm
- Thread Size
- M8x1.25
- Drive Size
- 6 mm
Details
- Item
- Nylon Patch Lockable SHCS
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Type
- Coarse
- System of Measurement
- Metric
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Nylon, Thread Size M8x1.25, Fastener Length 25 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.