Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 32-PS-25C-37
- Zoro # G224955909
product price:Â
$
6.79
/pk of 10, $0.68/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-25C-37
- Zoro #
- G224955909
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Fastener Length
- 3/8 in
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.