Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-25C-50
- Zoro # G424949647
product price:Â
$
5.99
/pk of 25, $0.24/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Head Type
Low-Profile Standard
Material
Nylon
Type
Socket Head Cap Screw
Head Texture
Smooth
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-25C-50
- Zoro #
- G424949647
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.