Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-10-35
- Zoro # G524961419
product price:Â
$
20.69
/pk of 5, $4.14/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Height
10 mm
Type
Socket Head Cap Screw
Special Features
Threadlocking
Thread Size
M10x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-10-35
- Zoro #
- G524961419
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Drive Type
- Socket
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Thread Style
- Fully Threaded
- Traction Material
- Nylon
Dimensions
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Fastener Length
- 35 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Nylon, Thread Size M10x1.50, Fastener Length 35 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.