Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-10-40
- Zoro # G224961160
product price:Â
$
19.15
/pk of 5, $3.83/ea
Key Features
Head Texture
Smooth
Material
Nylon
Special Features
Threadlocking
Head Diameter
16 mm
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-10-40
- Zoro #
- G224961160
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Material
- Nylon
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Drive Type
- Socket
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
- Fastener Length
- 40 mm
- Thread Size
- M10x1.50
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Nylon, Thread Size M10x1.50, Fastener Length 40 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.