Nylon Patch Lockable SHCS, PK5
- Mfr # 31-PS-50C-150
- Zoro # G824955583
product price:Â
$
8.49
/pk of 5, $1.70/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Head Diameter
0.75 in
Thread Size
1/2"-13
Material
Nylon
Head Height
0.5 in
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-50C-150
- Zoro #
- G824955583
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Head Texture
- Smooth
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Fastener Length
- 1 1/2 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.