Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-5438

  • Zoro # G006435322


product price: $31.95
/ea

Key Features

Wall Thickness
0.016 in
Color
Green
Material
Nylon
Fitting Compatibility
Compression, Push-to-Connect
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5438
Zoro #
G006435322
UPC #
193005270452
Country of Origin
United States

Dimensions

Wall Thickness
0.016 in
Overall Length
100 ft
Inside Diameter
3/32 in
Bend Radius
1/2 in
Outside Diameter
1/8 in

Details

Color
Green
Material
Nylon
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Clarity
Opaque
Jacket Color
No Jacket
Autoclavable
No
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Pressure
270 psi
Hardness
Rockwell R75
Stripe Color
No Stripe
Flexibility
Rigid
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Reinforcement
Not Reinforced

Description

Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.