Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7183

  • Zoro # G706434953


product price: $8.79
/ea

Key Features

Wall Thickness
0.031 in
Material
Nylon
Color
Blue
Inside Diameter
3/16 in
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7183
Zoro #
G706434953
UPC #
193005271299
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
3/16 in
Overall Length
10 ft
Outside Diameter
1/4 in
Bend Radius
1 in

Details

Material
Nylon
Color
Blue
Item
Tubing
Autoclavable
No
Flexibility
Rigid
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Stripe Color
No Stripe
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression, Push-to-Connect
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Jacket Color
No Jacket
System of Measurement
Inch
Clarity
Opaque
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Hardness
Rockwell R75
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Tube Form
Coil

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.