Nylon Tubing
Mfr # ZUSA-HT-7258
Zoro # G206434835
product price: $11.59
/eaKey Features
Wall Thickness
0.65 mm
Material
Nylon
Color
Clear
Resistance Properties
Abrasion Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7258
Zoro #
G206434835
UPC #
193005272678
Country of Origin
United States
Dimensions
Wall Thickness
0.65 mm
Bend Radius
12 mm
Overall Length
25 ft
Inside Diameter
2.7 mm
Outside Diameter
4 mm
Description
Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.