Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Sheet Stock 24 in L x 24 in W x 2 in Thick

  • Mfr # BULK-PS-NYL-28

  • Zoro # G202663949


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
2 in
Plastic Width
24 in
Plastic Length
24 in
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-28
Zoro #
G202663949
UPC #
193005329686
Country of Origin
China

Dimensions

Plastic Thickness
2 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Nylon Sheet
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Shape
Square
Water Absorption Rating
Poor
Impact Strength
0.6 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 210 Degrees F
UV Resistant
No
Wear Factor
Excellent
Tensile Strength
13,000 psi
Material
Nylon 6/6
Minimum Temperature
-20 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Friction Rating
Slippery
Friction Coefficient
0.25
Plastic Thickness Tolerance
+0.058/-0.081 in
Maximum Temperature
210 Degrees F
Plastic Density
0.041 lb/cu in
Standards
UL 94 HB
Plastic Hardness Rating
Hard
Backing Type
No Backing
Water Absorption
1.28 %
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Dielectric Strength
25 kV/mm
Product Type
Plastic Sheet
Shore Hardness
90 Shore D
Flexural Modulus
2,200 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Weight
49.6 lb
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
5 %

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.