Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A0-HC-8815
- Zoro # G423359140
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Seat Width
20 in
Frame Material
Nylon Reinforced Fiberglass
Style Classification
Executive
Overall Width
20 in
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A0-HC-8815
- Zoro #
- G423359140
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Nylon Reinforced Fiberglass
- Style Classification
- Executive
- Item
- Executive Chair
- Tilting Back
- Yes
- Upholstered Seat
- Yes
- Rolling
- Yes
- Seat Adjustments
- Height
- Includes Footrest
- No
- Caster/Glide Type
- Dual-Wheel
- Lumbar Support
- Adjustable
- Adjustable Seat
- Yes
- Number of Casters/Glides
- 5
- Seat Material
- Polyurethane Foam, Vinyl
- Standards
- BIFMA/SEFA Tested
- Weight Capacity
- 300 lb
- Series
- Mesh Office Chairs
- Number of Arms
- 0
- Adjustable Arms
- No
- Back Material
- Mesh
- Frame Color
- Black
- Seat Color
- Borscht
Dimensions
- Seat Width
- 20 in
- Overall Width
- 20 in
- Overall Depth
- 27 in
- Back Height
- 22 1/2 in
- Minimum Seat Height
- 19 in
- Maximum Overall Height
- 45 1/2 in
- Maximum Seat Height
- 23 in
- Seat Depth
- 19 in
- Notional Size
- Standard
- Seat Thickness
- 3 in
- Back Width
- 19 in
Description
Executive Chair, Adjustable Arms No, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Borscht, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 0, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.