Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A2-HC-8815
- Zoro # G423360443
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Style Classification
Executive
Upholstered Seat
Yes
Rolling
Yes
Number of Arms
2
Notional Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A2-HC-8815
- Zoro #
- G423360443
- UPC #
- -
- Country of Origin
- United States
- Style Classification
- Executive
- Upholstered Seat
- Yes
- Rolling
- Yes
- Number of Arms
- 2
- Seat Color
- Borscht
- Arm Adjustment
- Forward/Backward Slide, Height
- Frame Material
- Nylon Reinforced Fiberglass
- Standards
- BIFMA/SEFA Tested
- Frame Color
- Black
- Tilting Back
- Yes
- Includes Footrest
- No
- Seat Material
- Polyurethane Foam, Vinyl
- Caster/Glide Type
- Dual-Wheel
- Lumbar Support
- Adjustable
- Item
- Executive Chair
- Adjustable Arms
- Yes
- Adjustable Seat
- Yes
- Seat Adjustments
- Height
- Number of Casters/Glides
- 5
- Weight Capacity
- 300 lb
- Back Material
- Mesh
- Series
- Mesh Office Chairs
Dimensions
- Notional Size
- Standard
- Seat Width
- 20 in
- Seat Depth
- 19 in
- Maximum Seat Height
- 23 in
- Seat Thickness
- 3 in
- Maximum Overall Height
- 45 1/2 in
- Minimum Seat Height
- 19 in
- Back Width
- 19 in
- Overall Width
- 20 in
- Overall Depth
- 27 in
- Back Height
- 22 1/2 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Borscht, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.