Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H1-A2-HC-8823
- Zoro # G323360062
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Seat Adjustments
Height
Back Material
Mesh
Upholstered Seat
Yes
Tilting Back
Yes
Style Classification
Executive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H1-A2-HC-8823
- Zoro #
- G323360062
- UPC #
- -
- Country of Origin
- United States
- Seat Adjustments
- Height
- Back Material
- Mesh
- Upholstered Seat
- Yes
- Tilting Back
- Yes
- Style Classification
- Executive
- Arm Adjustment
- Forward/Backward Slide, Height
- Frame Color
- Black
- Number of Arms
- 2
- Frame Material
- Nylon Reinforced Fiberglass
- Item
- Executive Chair
- Series
- Mesh Office Chairs
- Seat Material
- Polyurethane Foam, Vinyl
- Seat Color
- Carbon
- Weight Capacity
- 300 lb
- Number of Casters/Glides
- 5
- Standards
- BIFMA/SEFA Tested
- Adjustable Seat
- Yes
- Caster/Glide Type
- Dual-Wheel
- Rolling
- Yes
- Lumbar Support
- Adjustable
- Adjustable Arms
- Yes
- Includes Footrest
- No
Dimensions
- Seat Thickness
- 3 in
- Maximum Seat Height
- 23 in
- Minimum Seat Height
- 19 in
- Seat Depth
- 19 in
- Seat Width
- 20 in
- Notional Size
- Standard
- Maximum Overall Height
- 45 1/2 in
- Back Width
- 19 in
- Overall Depth
- 27 in
- Overall Width
- 20 in
- Back Height
- 22 1/2 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Carbon, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.