Zoro Homepage

CAD Viewer & Download Files

One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Short Barrel, Copper, Brown

  • Mfr # 24C361

  • Zoro # G4655856

CAD Available

product price: $3.29
/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C361
Zoro #
G4655856
UPC #
190735432075
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.59 in
Width
0.59"
Barrel Length
Short
Length
1.65"
Cable Size
2 AWG
Length (Straight Wireway)
1.65 in
Hole Size
0.405 in
Overall Width
0.59 in
Barrel Inside Diameter
0.3 in
For Stranded Copper Wire Size - Maximum
2 AWG
Tongue Thickness
0.11 in
Barrel Outside Diameter
0.41 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
0.8 in
Strip Length
11/16 in
Overall Length
1.65 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Peep Hole
Yes
Hole Center to End
0.38 in
Tongue Style
Standard
Seam Style
Seamless
For Wire Type
Stranded
RoHS Compliant
Yes
Termination Style
Crimp
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
170 A
Maximum Voltage
600 V AC
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.