Zoro Homepage

One-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Orange

  • Mfr # 24C330

  • Zoro # G4666076


product price: $6.59
/ea

Key Features

Cable Size
3/0
Connector Type
Straight Barrel
Width
0.92"
Material
Copper
Length
2.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C330
Zoro #
G4666076
UPC #
190735431764
Country of Origin
China

Dimensions

Cable Size
3/0
Width
0.92"
Length
2.72"
Barrel Length
Long
Length (Straight Wireway)
2.72 in
Tongue Width
0.92 in
Barrel Outside Diameter
0.63 in
Tongue Length
1.25 in
Barrel Size
Long
Barrel Inside Diameter
0.51 in
Tongue Thickness
0.13 in
Strip Length
1 1/4 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
For Stud Size
1/2 in
Overall Length
2.72 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Overall Width
0.92 in
For Wire Size
3/0 AWG

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Orange
Hole Center to End
0.5 in
Standards
CSA Certified, UL Listed
Peep Hole
No
Die Code
50
Item
One-Hole Compression Lug
Tongue Style
Standard
For Wire Type
Stranded
Tongue Angle
Straight
Seam Style
Seamless
Barrel Style
Chamfered
Current
310 A
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Inspection Hole
No
For Conductor Material
Copper
Maximum Voltage
600 V AC
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.