Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 350 kcmil Max, 3/8 in Stud, Long Barrel, Copper, Red

  • Mfr # 24D009

  • Zoro # G5206747


product price: $12.49
/ea

Key Features

For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D009
Zoro #
G5206747
UPC #
190735434192
Country of Origin
China

Dimensions

For Wire Size
350 kcmil
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
1.359 in
Width
1.36"
Length
3.6"
Barrel Length
Long
Cable Size
350 kcmil
Length (Straight Wireway)
3.6 in
Overall Length
3.6 in
Tongue Thickness
0.19 in
Tongue Length
1.25 in
Overall Width
1.36 in
Barrel Outside Diameter
0.93 in
For Stranded Copper Wire Size - Minimum
350 kcmil
Hole Size
0.405 in
Strip Length
2 in
Barrel Inside Diameter
0.74 in
For Stranded Copper Wire Size - Maximum
350 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
71
Color Code
Red
Standards
UL Listed
Connector Type
Straight Barrel
Tongue Style
Standard
Hole Center to End
0.5 in
Peep Hole
No
Barrel Style
Chamfered
Current
505 A
Maximum Voltage
600 V AC
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
RoHS Compliant
Yes
Contact Finish
Tin
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.359 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.