Zoro Homepage

One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Short Barrel, Copper, Gray

  • Mfr # 24C342

  • Zoro # G4698897


product price: $1.89
/ea

Key Features

Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.55"
Material
Copper
Length
1.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C342
Zoro #
G4698897
UPC #
190735431887
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.55"
Length
1.35"
Barrel Length
Short
Length (Straight Wireway)
1.35 in
For Stranded Copper Wire Size - Maximum
4 AWG
Barrel Inside Diameter
0.27 in
Tongue Thickness
0.09 in
Barrel Outside Diameter
0.37 in
For Stranded Copper Wire Size - Minimum
4 AWG
Overall Length
1.35 in
For Stud Size
1/4 in
Barrel Size
Short
Hole Size
0.27 in
Tongue Length
0.6 in
Strip Length
9/16 in
Tongue Width
0.55 in
For Wire Size
4 AWG
Overall Width
0.55 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Item
One-Hole Compression Lug
Die Code
29
Standards
CSA Certified, UL Listed
Hole Center to End
0.25 in
Tongue Style
Standard
Peep Hole
Yes
Contact Finish
Tin
For Wire Type
Stranded
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Inspection Hole
Yes
For Conductor Material
Copper
Barrel Style
Chamfered
Tongue Angle
Straight
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
Current
125 A
Termination Style
Crimp
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.