Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Conct, 250 kcmil
Mfr # 24C367
Zoro # G4671055
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 2.33"
Product Information
- Brand Zoro Select
- MFR # 24C367
- Zoro # G4671055
- UPC # 190735432136
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2.33" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.33 in |
Barrel Inside Diameter | 0.63 in |
Strip Length | 1 1/8 in |
Barrel Size | Short |
Overall Length | 2.33 in |
Tongue Length | 0.93 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Barrel Outside Diameter | 0.77 in |
Tongue Width | 1.13 in |
Overall Width | 1.13 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Wire Size | 250 kcmil |
Hole Size | 0.405 in |
For Stud Size | 3/8 in |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Grip Tight Plus Oversized Handle Circuit Breaker Lockout, 480/600V, Red (S3823)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- HUBBELL WIRING DEVICE-KELLEMS Safety-Shroud Receptacle (HBL2610SR2)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- Zoro Select Compression Lugs