Shop All Compression Lugs
Zoro Select
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C363
Zoro # G4680627
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 1.88"
Product Information
- Brand Zoro Select
- MFR # 24C363
- Zoro # G4680627
- UPC # 190735432099
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 3/4" |
Length | 1.88" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.88 in |
Barrel Size | Short |
Overall Width | 0.75 in |
For Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.52 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Hole Size | 0.405 in |
Tongue Length | 0.93 in |
Overall Length | 1.88 in |
Barrel Inside Diameter | 0.39 in |
Tongue Width | 0.75 in |
Strip Length | 13/16 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- Zoro Select Compression Lugs