Zoro Select
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 24C317
Zoro # G4654343
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 3/4"
- Material Copper
- Length 1.98"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- RACO Electrical Box, 12.5 cu in, Ceiling, Round (7120-1)
- HUBBELL 20A Marine Locking Connector 2P 3W 125VAC L5-20R YL (HBL23CM13)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- Zoro Select Lugs & Split Bolts