Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 2 AWG
Mfr # 24C352
Zoro # G4679631
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 1.73"
Product Information
- Brand Zoro Select
- MFR # 24C352
- Zoro # G4679631
- UPC # 190735431986
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.59" |
Length | 1.73" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.73 in |
Overall Width | 0.59 in |
Hole Size | 0.335 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Length | 0.88 in |
Barrel Size | Short |
Tongue Width | 0.59 in |
Barrel Outside Diameter | 0.41 in |
For Stud Size | 5/16 in |
For Wire Size | 2 AWG |
Barrel Inside Diameter | 0.3 in |
Strip Length | 11/16 in |
Overall Length | 1.73 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- OMRON Fiber Optic Photoelectric Sensor (E32-DC200)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- Zoro Select Lugs & Split Bolts