Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 24C989
Zoro # G5143652
original price:
$1.69
5% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.56"
- Material Copper
- Length 1.72"
Product Information
- Brand Zoro Select
- MFR # 24C989
- Zoro # G5143652
- UPC # 190735434000
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.56" |
Length | 1.72" |
Barrel Length | Long |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.72 in |
Tongue Length | 0.67 in |
For Wire Size | 6 AWG |
Overall Length | 1.72 in |
Strip Length | 7/8 in |
Hole Size | 0.335 in |
Tongue Width | 0.61 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Barrel Outside Diameter | 0.31 in |
Barrel Inside Diameter | 0.22 in |
For Stud Size | 5/16 in |
Barrel Size | Long |
Overall Width | 0.61 in |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, Bar Accessory, Copper (UGB2/0-414-12)
- MERSEN Midget Fuse, 2A, 500V AC, Indicating, 120kA (H218714)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- Zoro Select Compression Lugs