Open Stock Cart, 12 ga. Steel, 1,400 lb Load Capacity, 5 Shelves, 54 in L, 25 in W, 67 in H

  • Mfr # CG248P500GP
  • Zoro # G9959196
product price: 
$
901.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
54 in
Overall Width
25 in
Material
12 ga. Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG248P500GP
Zoro #
G9959196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
67 in
Overall Length
54 in
Overall Width
25 in
Caster Dia.
5 in
Shelf Length
48 in
Caster Width
1-1/4 in
Shelf Width
24 in
Lip Height
1-1/2"
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 67 in

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1,400 lb
Item
Open Stock Cart
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Tubular With Smooth Radius Bend
Number of Shelves
5
Features
1 Solid Shelf, 4 Mesh Shelves, Visual, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyolefin
Utility Cart Shelf Style
Lipped
Utility Cart Item
Open Stock Cart
Distance Between Shelves
13 in
Construction
Welded Steel
Finish
Powder Coated
Gauge
12 ga
Includes
4 Mesh Shelves and 1 Bottom Solid Shelf
Capacity per Shelf
240 lb

Description

Open Stock Cart, Load Capacity 1,400 lb, Number of Shelves 5, Shelf Length 48 in, Shelf Width 24 in, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Overall Length 54 in, Overall Width 25 in, Overall Height 67 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.