Zoro Homepage

Outdoor Bench, Gray, Plastic, Plank, 72" L

  • Mfr # 830KM5

  • Zoro # G115544649


product price: $532.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Depth
24 1/4 in
Overall Height
32 5/8 in
Assembly
Unassembled
Frame Material
Plastic
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830KM5
Zoro #
G115544649
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 1/4 in
Overall Height
32 5/8 in
Back Material Thickness
1.5 in
Back Depth
8 3/8 in
Overall Length
72 in
Seat Material Thickness
1.5 in
Frame Diameter
3 1/8 in
Seat Thickness
1 1/2 in
Back Height
32 5/8 in
Seat Height
17 in
Seat Depth
12 1/8 in
Board Width
3 3/8 in

Description

Outdoor Bench: Colonial, 72 in Overall L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.