Shop ZORO SELECT
See all product information
Create Account
Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel
- Mfr # WWG752222305
- Zoro # G2840336
product price:Â
$
46.29
/ea
Sold in multiples of 2 for
$92.58
Key Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG752222305
- Zoro #
- G2840336
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Metric
- Type
- Oversized
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 35,000 psi
- Features
- Mildly Magnetic
- Thickness Tolerance
- +0.076/-0.000 mm
- Rockwell Hardness
- B80
- Application
- Make Your Own Key
- Made in North America
- Yes
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- 18-8
- Key Type
- Oversized
- Tensile Strength
- 35,000 psi
- Key Shape
- Straight
- Standards
- DIN 178
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length
- 305 mm
- Width
- 22 mm
- Height
- 22 mm
- Length Tolerance
- +0.000/-0.005 mm
- Size
- 22 x 22mm
- Width Tolerance
- +0.076/-0.000 mm
- Fits Chest Size
- Mildly Magnetic
Description
Key Stock,305mm L,SS,22mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 22 mm, Thickness Tolerance +0.076/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 22 mm, Width Tolerance +0.076/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 178, Key Shape Straight, Rockwell Hardness B80, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.