PackingExtractr, 5/16"Dia, SolidShaft, Pick
- Mfr # ZUSA-CPT-23
- Zoro # G323509355
product price:Â
$
21.49
/ea
Key Features
Overall Length
10 in
Compatible Packing Space - Maximum
Not Rated
Extractor Diameter
5/16 in
Compatible Packing Space - Minimum
5/16 in
Extractor Tip Removability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-23
- Zoro #
- G323509355
- UPC #
- 197666239131
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Extractor Diameter
- 5/16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Compatible Packing Space - Maximum
- Not Rated
- Item
- Packing Extractor
- Compatible Packing Space - Minimum
- 5/16 in
- Extractor Tip Removability
- Fixed
- Extractor Shaft Style
- Solid
- Product Type
- Packing Extractor
- Extractor Tip Style
- Pick
- Compatible Packing Seal
- Compression Packing
Description
Packing Extractor, Overall Length 10 in, Compatible Packing Space - Minimum 5/16 in, Compatible Packing Space - Maximum Not Rated, Product Type Packing Extractor, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.