Rope-StylCompressPkSeal, Grphte, 7/16", Blk
- Mfr # ZUSA-CP-743
- Zoro # G123509807
product price:Â
$
84.99
/ea
Key Features
Base Material
Graphite
pH - Maximum
14 pH
Packing Seal Size
7/16 in
Series
1861
Shaft Speed - Maximum
4,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-743
- Zoro #
- G123509807
- UPC #
- 197666241950
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 7/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Base Material
- Graphite
- pH - Maximum
- 14 pH
- Series
- 1861
- Shaft Speed - Maximum
- 4,000 fpm
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Maximum
- 650 Degrees F
- Color
- Black
- Liquid Temperature - Minimum
- -300 Degrees F
- Lubrication Method
- Dry
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 250 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.