Shop ZORO SELECT
See all product information
Create Account
PackingInjectionGunFitting, 1/4"-18, Steel
- Mfr # ZUSA-CPT-25
- Zoro # G323509423
product price:Â
$
56.89
/ea
Key Features
Overall Pressure - Maximum
10,000 psi
Finish
Unfinished
Thread Size
1/4"-18
Standards
N/A Not Rated
Fitting Style
Button Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-25
- Zoro #
- G323509423
- UPC #
- 197666244265
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-18
Details
- Overall Pressure - Maximum
- 10,000 psi
- Finish
- Unfinished
- Standards
- N/A Not Rated
- Fitting Style
- Button Head
- Material
- Steel
- Thread Type
- NPT
- Item
- Packing Injection Gun Fitting
- Shell Material
- Steel
Description
PackingInjectionGunFitting,1/4"-18,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.