Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, 5500 lb. Ld Cap., Manual

  • Mfr # 272861

  • Zoro # G3775410


product price: $921.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Color
Gray
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272861
Zoro #
G3775410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Fork Height Lowered
3 in
Main Wheel Size
7 in
Width Across Forks
27 in
Width Between Forks
15 in
Fork Height Raised
8 in
Fork Length
48in
Fork Width
6 in
Roller Dia.
3"
Maximum Lifting Height
8 in
Turning Radius
5 ft. 10"
Load Wheel Width
3 3/4 in
Strokes To Maximum Lift Height
12
Lifting Height per Pump
4 1/2 in
Steer Wheel Width
2 in
Back Rest Height
15 in
Steer Wheel Diameter
7 in
Fork Thickness
2 in
Handle Height
48 1/2 in
Overall LxWxH
63 in x 27 in x 48 in
Load Wheel Diameter
3 in
Axle Dia.
3/4 in
Minimum Lifting Height
3 in
Length
63 in
Depth
48 in

Details

Color
Gray
Load Capacity
5500 lb
Item
Pallet Truck
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Yes
Construction
Steel
Roller Material
Polyurethane
Pallet Jack Operation
Manual
Wheel Base
49 in
Bearings
Ball
Steering Arc
200 Degrees
Grease Fittings
(12) Internal
Wheel Material
Polyurethane
Finish
Powder Coated
Handle
Loop
Frame Finish
Powder Coated
Features
Backrest Guards; Nylon Entry Rollers
Frame Material
Steel
Maximum Decline
8 Degrees
Maximum Incline
8 Degrees
Load Wheel/Tread Material
Polyurethane
Weight
166 lb
Steer Wheel/Tread Material
Polyurethane
For Pallet Type
Open/Closed
Fork Type
Fixed
Load Wheel Bearing Type
Roller
Handle Material
Steel
Steer Wheel Bearing Type
Ball Bearing
For Surface Type
Concrete
Operation
Manual
Fork Style
Standard
Number of Batteries
0

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 in, Overall LxWxH 63 in x 27 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.