Zoro Select
Pallet Jack, Load Capacity 3800 lb
Mfr # 12U124
Zoro # G6215587
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 63"
- Overall Width 27"
- Color Blue
- Load Capacity 3800 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- CAMPBELL CHAIN & FITTINGS CHAIN SASH #35 ZN 100' (T0723727N)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- Zoro Select Pallet Jacks