Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb

  • Mfr # HPO 82X70/20-70K

  • Zoro # G6910793


product price:  $25.39
/ea

Key Features

Overall Height
3-1/4"
Overall Width
2-3/4"
Material
Nylon
Color
White
Wheel Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPO 82X70/20-70K
Zoro #
G6910793
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3-1/4"
Overall Width
2-3/4"
Wheel Diameter
3 1/4 in
Wheel Width
2 3/4 in
Wheel Dia.
3 1/4 in
Bore Dia.
25/32"
Fits Axle Dia.
3/4"
Hub Length
2 3/4 in
For Axle Size
25/32 in

Details

Material
Nylon
Color
White
Item
Nylon Tread Wheel for Pallet Jacks
Caster Load Rating Range
Medium-Duty
Load Rating
1,540 lb
Caster Core Material
Steel
Standards
ICWM
Wheel Color
White
Durometer
70 Shore D
Caster Wheel Bearings
Ball
Replacement For
European Forklifts
Caster Wheel/Tread Material
Nylon
Caster Wheel Shape
Standard
For Use With
Pallet Trucks
Core Color
White
Tread Shape
Standard
Wheel Core Material
Nylon
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
75 Shore D
Non-Marking
No
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
White
includes Spanner Bushing
No
Includes Spanner Bushing
Not Included
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature - Maximum
230 Degrees F
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
ESD Conductive
Not ESD Conductive
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
75 Shore D

Description

Caster Wheel, 1,540 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 3/4 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 25/32 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 2 3/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.